Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Door Weatherstrip, 8'L x 2-3/8"W

  • Mfr # 351C/CP96

  • Zoro # G0162009


product price: $348.99
/ea
Free Shipping & Returns

Key Features

For Use With
Wood and Hollow Metal Pair of Doors
Projection
9/16 in
Insert Color
Gray
Insert Size
3/8 in
Flange Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351C/CP96
Zoro #
G0162009
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
96 in
Insert Size
3/8 in
Overall Height
9/16 in
Overall Width
2 3/8 in
Flange Width
1 in
Flange Height
5/8 in
Flange Thickness
0.563 in

Details

For Use With
Wood and Hollow Metal Pair of Doors
Projection
9/16 in
Item
Door Weatherstripping
Insert Color
Gray
Flange Material
Aluminum
Mounting Type
Surface
Standards
ASTM E-283, NFPA 252, UBC 7-2, UL 4l10, UL GREENGUARD Gold Certified
Sold As
Strip
Flange Finish
Mill
Includes
Split Astragal
Hardware
Included
Max. Door Gap
3/8 in
Fire Rated
3 hr
Insert Type
Pile
UL Fire Rating
UL10B, UL10C
Flange Color
Silver
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes Hardware
Hardware Included
Sweep Type
Brush
Flange Projection
9/16 in
Fire Rating
3 hr

Description

Door Weatherstripping, Includes Split Astragal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.