Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Door Weatherstrip, Brush, 7ft L, Blk

  • Mfr # 18041DNB84

  • Zoro # G9967842


product price: $51.89
/ea

Key Features

For Use With
Wood and Hollow Metal Pair of Doors
Overall Length
7 ft
Projection
3/8 in
Color
Dark Bronze
Product Type
Weatherstripping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18041DNB84
Zoro #
G9967842
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 ft
Insert Size
3/4 in
Overall Height
1 1/8 in
Flange Thickness
0.25 in
Flange Width
1/4 in
Overall Width
1/4 in
Flange Height
1/4 in
Insert Size - Maximum
3/8 in

Details

For Use With
Wood and Hollow Metal Pair of Doors
Projection
3/8 in
Color
Dark Bronze
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Nylon
Flange Material
Aluminum
Mounting Type
Surface
Standards
ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784, UL 4L10
Insert Type
Brush
Sold As
Strip
Stays Flexible to
-40 Degrees F
Fire Rated
3 hr
Hardware
Included
Flange Color
Dark Bronze
UL Fire Rating
UL10C
Max. Door Gap
1/2 in
Flange Finish
Anodized
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes
#6 x 5/8 in PHSMS
Gap - Maximum
1/2 in
Flange Projection
1/4 in
Includes Hardware
Hardware Included
Temperature - Minimum
-40 Degrees F
Temperature - Maximum
400 Degrees F

Description

Door Weatherstripping, Insert Type Brush, Insert Material Nylon, Insert Color Black, Insert Size 3/4 in, Flange Material Aluminum, Flange Color Dark Bronze, Flange Finish Anodized, Flange Height 1/4 in, Flange Width 1/4 in, Flange Thickness 0.25 in, Overall Length 7 ft, Overall Width 1/4 in, Overall Height 1 1/8 in, Stays Flexible to -40 Degrees F, Projection 3/8 in, Mounting Type Screw In, Max. Door Gap 1/2 in, Fire Rated 3 hr, For Use With Wood and Hollow Metal Pair of Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.