Door Weatherstripping, 84 in, Projection 3/16 in, Aluminum, Includes Hardware, Frame/Pile Insert
Mfr # 369 AP X 84"
Zoro # G9996314
product price: $40.79
/eaKey Features
For Use With
Door Pairs
Overall Length
84 in
Projection
3/16 in
Insert Color
Gray
Insert Material
Pile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
369 AP X 84"
Zoro #
G9996314
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
84 in
Insert Size
13/32 in
Overall Height
7/16 in
Flange Height
1/4 in
Flange Width
13/32 in
Overall Width
3/8 in
Description
Door Weatherstripping, Includes Frame and Pile Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.