Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Door Weatherstrip, Vinyl, 8ftL, Gray

  • Mfr # 355CV96

  • Zoro # G9967824


product price: $83.19
/ea
Free Shipping & Returns

Key Features

For Use With
Wood and Hollow Metal Pair of Doors
Overall Length
8 ft
Projection
1/4 in
Color
Dark Bronze
Product Type
Weatherstripping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355CV96
Zoro #
G9967824
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 ft
Insert Size
5/8 in
Overall Height
1/4 in
Flange Width
1 3/8 in
Overall Width
1 3/8 in
Flange Thickness
0.25 in
Flange Height
1/4 in
Insert Size - Maximum
5/8 in

Details

For Use With
Wood and Hollow Metal Pair of Doors
Projection
1/4 in
Color
Dark Bronze
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Gray
Insert Material
Vinyl
Flange Material
Aluminum
Mounting Type
Edge
Standards
ASTM E-283-04 (2012), GREENGUARD Gold Certified
Flange Color
Clear
Sold As
Strip
Max. Door Gap
1/2 in
Flange Finish
Mill
Insert Type
Astragal
Hardware
Included
Stays Flexible to
-40 Degrees F
Includes
#8 x 1 in Sheet Metal Screw
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Gap - Maximum
1/2 in
Includes Hardware
Hardware Included
Flange Projection
1/4 in
Temperature - Maximum
40 Degrees F

Description

Door Weatherstripping, Insert Type Astragal, Insert Material Vinyl, Insert Color Gray, Insert Size 5/8 in, Flange Material Aluminum, Flange Color Clear, Flange Finish Mill, Flange Height 1/4 in, Flange Width 1 3/8 in, Flange Thickness 0.25 in, Overall Length 8 ft, Overall Width 1 3/8 in, Overall Height 1/4 in, Stays Flexible to -40 Degrees F, Projection 1/4 in, Mounting Type Edge, Max. Door Gap 1/2 in, For Use With Wood and Hollow Metal Pair of Doors, Includes #8 x 1 in Sheet Metal Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.