Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire and Smoke Seal, 7 ft., Dark Brown

  • Mfr # S772D7

  • Zoro # G0873546


product price: $25.99
/ea

Key Features

For Use With
Steel Frames, Hollow Metal Doors, Composite Doors
Overall Length
7 ft
Projection
3/16 in
Color
Dark Brown
Product Type
Stile Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S772D7
Zoro #
G0873546
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 ft
Insert Size
1/2"
Overall Height
3/16 in
Overall Width
1/2 in
Width (In.)
1/2
Length
7 ft.
Width
1/2
Height
3/16

Details

For Use With
Steel Frames, Hollow Metal Doors, Composite Doors
Projection
3/16 in
Color
Dark Brown
Item
Stile Seal
Product Type
Stile Seal
Insert Color
Dark Brown
Insert Material
Silicone
Mounting Type
Self-Adhesive
Standards
ANSI/BHMA A156.22, ASTM E283-04 (2012), ASTM E90-2009, Environmental Product Declaration (EPD), GREENGUARD Gold Certified, UL10C, UL1784
Stays Flexible to
-76 Degrees to 446 Degrees F
Sold As
Roll
Material
Silicone
UL Fire Rating
UL10C
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), GREENGUARD(R) GOLD Certified, Health Product Declaration Collaborative
Projection (In.)
3/16
Resistance Properties
Antifungal, Mildew Resistant, Ozone Resistant, UV Resistant
Seal Shape
Double Fin
Mounting Style
Self-Adhesive
Temperature - Maximum
450 Degrees F
Fire Rating
3 hr
Temperature - Minimum
-58 Degrees F

Description

Stile Seal, Overall Length 7 ft, Overall Width 1/2 in, Overall Height 3/16 in, Color Dark Brown, Seal Shape Double Fin, For Use With Steel Frames, Hollow Metal Doors, Composite Doors, UL Fire Rating UL10C, Material Silicone, Projection 3/16 in, Sold As Roll, Standards ANSI/BHMA A156.22, ASTM E283-04 (2012), ASTM E90-2009, Environmental Product Declaration (EPD), GREENGUARD Gold Certified, UL10C, UL1784, Stays Flexible to -76 Degrees to 446 Degrees F, Product Type Fire and Smoke Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.