Zoro Homepage

Folding Door Bottm Channel, 96"L x 13/16"W

  • Mfr # 94A96

  • Zoro # G3088757


product price: $37.99
/ea

Key Features

Length (In.)
96 in
Width (In.)
13/16 in
For Use With
Folding Doors
Material
Aluminum
Finish
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94A96
Zoro #
G3088757
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
96 in
Width (In.)
13/16 in
Roller Width/Dia. (In.)
No Roller
Height (In.)
13/16 in
Depth (In.)
3/4 in
For Door Height - Maximum
7 ft
Overall Height
13/16 in
Overall Width
13/16 in
For Door Thickness - Maximum
1 3/4 in
Overall Length
8 ft

Details

For Use With
Folding Doors
Material
Aluminum
Finish
Aluminum
Category Type
Closet Door Hardware
Type
Folding Door
Hardware
Not Included
Item
Channel
Weight Capacity
400 lb
Includes Hardware
Hardware Not Included
Product Type
Channel
Track Type
Bottom

Description

Bottom Channel, Type Folding Door, Aluminum Finish, Length 96 In, Height 13/16 In, Width 13/16 In, Depth 3/4 In, For Use With Folding Doors Up To 100 Pounds, Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.