Zoro Homepage

Folding Door Hardware Kit

  • Mfr # HF2/100PACK

  • Zoro # G2684071


product price: $80.29
/ea
Free Shipping & Returns

Key Features

For Use With
Folding Doors
Includes
(2) Guide Channels, (2) Tracks, (2) Wrenches, (3) Bottom Pivots, (3) Hangers, (3) Roller Guides, (3) Top Pivots, (9) Hinges
Finish
Clear Anodized, Mill
Roller Width/Dia. (In.)
No Roller
Hardware
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF2/100PACK
Zoro #
G2684071
UPC #
-
Country of Origin
China

Dimensions

Roller Width/Dia. (In.)
No Roller
For Door Thickness - Minimum
1 3/4 in
For Door Height - Maximum
8 ft
For Door Thickness - Maximum
1 3/4 in

Details

For Use With
Folding Doors
Includes
(2) Guide Channels, (2) Tracks, (2) Wrenches, (3) Bottom Pivots, (3) Hangers, (3) Roller Guides, (3) Top Pivots, (9) Hinges
Finish
Clear Anodized, Mill
Hardware
Included
Requires
Door and Track
Bearings
Needle
Number of Wheels
4
Item
Hanger Kit
Category Type
Hanging Door Hardware Kits
Type
Folding Door
Track Type
Top
Includes Hardware
Hardware Included
Bearing Type
Needle Bearings
For Materials
Wood
Number of Components
16
Weight Capacity
200 lb
Product Type
Hanger Kit
Wheel Material
Nylon
Track Material
Aluminum

Description

Folding Door Hardware Kit, Type Folding Door, Bearings Needle, Number of Wheels 4, Requires Door and Track, For Use With Folding Doors Up To 100 Pounds, Includes All Hardware to Mount Track and Hang a Folding Door, Does Not Include the Track, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.