Shop PEMKO
See all product information
Create Account
Guide, 2 in W, 5 3/8 in D, SS
- Mfr # 31S/SS
- Zoro # G3452416
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
For Use With
Sliding Doors
Mounting
Wall Mount
Material
Stainless Steel with Nylon Guides
Finish
Stainless Steel
Hardware
Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31S/SS
- Zoro #
- G3452416
- UPC #
- -
- Country of Origin
- China
- For Use With
- Sliding Doors
- Mounting
- Wall Mount
- Material
- Stainless Steel with Nylon Guides
- Finish
- Stainless Steel
- Hardware
- Not Included
- Type
- Sliding Door
- Item
- Guide
- Product Type
- Guide
- Includes Hardware
- Hardware Not Included
- Shaft Material
- Stainless Steel
- Weight Capacity
- 330 lb
- Count
- 1
- Compatible Product Type
- Sliding Doors
Dimensions
- Width (In.)
- 2 in
- Roller Width/Dia. (In.)
- No Roller
- Height (In.)
- 4 1/2 in
- Depth (In.)
- 5 3/8 in
- Overall Depth
- 5 3/8 in
- Overall Width
- 2 in
Description
Door Guide, Type Sliding Door, Material Stainless Steel with Nylon Guides, Stainless Steel Finish, Height 4 1/2 In, Width 2 In, Depth 5 3/8 In, For Use With Doors up to 2 1/4 In Wide, Hardware Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.