Zoro Homepage

Hardware Kit, Sliding and Folding Doors

  • Mfr # H100/200 Pack

  • Zoro # G2252564


product price: $58.39
/ea

Key Features

Includes
(2) Hangers, (2) TELS14 Stops, 102N Nylon Guide, 280C Track, Adjusting Wrench
Type
200/100 series
Category Type
Hanging Door Hardware Kits
Roller Width/Dia. (In.)
No Roller
Number of Wheels
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H100/200 Pack
Zoro #
G2252564
UPC #
-
Country of Origin
China

Dimensions

Roller Width/Dia. (In.)
No Roller
For Door Thickness - Maximum
1 3/4 in
For Door Height - Maximum
8 ft

Details

Includes
(2) Hangers, (2) TELS14 Stops, 102N Nylon Guide, 280C Track, Adjusting Wrench
Type
200/100 series
Category Type
Hanging Door Hardware Kits
Item
Hanger Kit
Number of Wheels
4
Weight Capacity
200 lb
Track Type
Top
Number of Components
6
Product Type
Hanger Kit

Description

Hardware Pack, Type 200/100 series, Includes 2-284 Hangers 22, 286 Clip Stops, 1-102N Nylon Guide, 2-286 Stops,Mounting Hardware, and an Adjusting Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.