Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Size 9/16", 1-3/4"W x 1-1/8"H Alum. Door Bottom

  • Mfr # 2170DV36

  • Zoro # G9420722


product price: $41.79
/ea

Key Features

Length
36 in
Color
Dark Brown
Width
1 3/4 in
For Use With
36 in Wide 1-3/4 in Doors
Flange Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2170DV36
Zoro #
G9420722
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
1 3/4 in
Insert Size
9/16 in
Flange Width
1-3/4"
Flange Height
1 in
Overall Width
1 3/4 in
Overall Length
36 in
Overall Height
1 11/16 in
Flange Thickness
0.563 in
Door Width - Maximum
1 3/4 in

Details

Color
Dark Brown
For Use With
36 in Wide 1-3/4 in Doors
Flange Finish
Anodized
Finish
Powder Coated
Standards
ANSI/BHMA A156.22, ASTM E 90-2009, ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784
UL Fire Rating
UL10C
Insert Color
Dark Brown
Flange Material
Vinyl
Performance
Heavy Duty
Hardware
Included
Item
Door Sweep
Insert Material
Vinyl
Projection
9/16 in
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), GREENGUARD(R) GOLD Certified
Product Type
Door Bottom
Housing Material
Vinyl
ANSI/BHMA Finish
Unfinished
Performance Grade
1
Includes Hardware
Hardware Included

Description

Door Sweep, Housing Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.