Shop PEMKO
See all product information
Create Account
Intumescent and Silicone Gasket, Black
- Mfr # XG90KIT84BL
- Zoro # G122965222
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
0.125 in
ANSI/BHMA Finish
Unfinished
Standards
UL Listed
Door Width - Maximum
1 in
Insert Material
Intumescent Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XG90KIT84BL
- Zoro #
- G122965222
- UPC #
- -
- Country of Origin
- United States
- ANSI/BHMA Finish
- Unfinished
- Standards
- UL Listed
- Insert Material
- Intumescent Silicone
- Sweep Type
- Triple Fin
- Color
- Black
- Housing Material
- Galvanneled Steel
- Item
- Intumescent and Silicone Gasket
- Features
- Fire Rating
- 1 1/2 hr
- Flange Material
- Steel
- Wire Color
- Black
Dimensions
- Flange Thickness
- 0.125 in
- Door Width - Maximum
- 1 in
- Overall Width
- 1 3/4 in
- Overall Height
- 7/16 in
- Flange Height
- 7/16 in
- Overall Length
- 36 in
- Wire Rope Length
- 36 in
- Length
- 36 in
- Fits Chest Size
Description
Intumescent and Silicone Gasket, Housing Material Galvanneled Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.