Zoro Homepage

Jamb Weatherstrip, General Purpose Insert

  • Mfr # 297AS3684

  • Zoro # G1951079


product price: $62.49
/ea

Key Features

Overall Length
84 in
Projection
1/4 in
Insert Color
Black
Insert Material
Silicone
Insert Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297AS3684
Zoro #
G1951079
UPC #
049306856287
Country of Origin
United States

Dimensions

Overall Length
84 in
Insert Size
1/4 in
Overall Height
1/4 in
Overall Width
1 1/16 in
Flange Width
1/4 in
Flange Thickness
0.813 in
Flange Height
1/4 in

Details

Projection
1/4 in
Item
Door Weatherstripping
Insert Color
Black
Insert Material
Silicone
Flange Material
Aluminum
Standards
ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784 - Standard for Air Leakage Tests of Door Assemblies and Other Opening Protectives
Max. Door Gap
1 in
Hardware
Included
UL Fire Rating
UL10C
Flange Color
Silver
Flange Finish
Unfinished
Stays Flexible to
-76 Degrees to 446 Degrees F
Fire Rated
Yes
Insert Type
General Purpose
Includes Hardware
Hardware Included
Flange Projection
1/4 in

Description

Door Weatherstripping

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.