Zoro Homepage

Jamb Weatherstrip, Neoprene Insert

  • Mfr # 290APK84

  • Zoro # G1952390


product price: $60.89
/ea

Key Features

Overall Length
84 in
Projection
1/4 in
Insert Color
Gray
Insert Material
TPE
Insert Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290APK84
Zoro #
G1952390
UPC #
049306856218
Country of Origin
United States

Dimensions

Overall Length
84 in
Insert Size
1/4 in
Overall Height
1 3/4 in
Flange Height
1/8 in
Flange Width
1/4 in
Overall Width
1 3/4 in
Flange Thickness
0.25 in

Details

Projection
1/4 in
Item
Door Weatherstripping
Insert Color
Gray
Insert Material
TPE
Flange Material
Aluminum
Mounting Type
Surface
Standards
ANSI/BHMA A156.22 Door Gasketing and Edge Seal Systems, ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784 - Standard for Air Leakage Tests of Door Assemblies and Other Opening Protectives
Stays Flexible to
10 Degrees to 120 Degrees F
Fire Rated
Yes
Hardware
Included
Flange Finish
Unfinished
Insert Type
Neoprene
Max. Door Gap
1/4 in
Flange Color
Silver
UL Fire Rating
UL10C
Flange Projection
1/4 in
Includes Hardware
Hardware Included

Description

Door Weatherstripping

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.