Zoro Homepage

Locking Gasket, White, 0.44 in H, 3 ft L

  • Mfr # XG90KIT36W

  • Zoro # G902589617


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 ft
Product Type
Perimeter Gasket
Insert Color
White
Insert Material
Silicone
Flange Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XG90KIT36W
Zoro #
G902589617
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 ft
Overall Height
7/16 in
Overall Width
1 3/4 in
Length
36 in

Details

Item
Locking Gasket
Product Type
Perimeter Gasket
Insert Color
White
Insert Material
Silicone
Flange Material
Steel
Standards
UL Listed
Material
Galvannealed Steel, PVC Encased Intumescent with Silicone Seal
Flange Color
White
Style
3 Piece Kit - Intumescent, Fire Gasket, and Stop Extender
Fits Glass
Not made for Glass
Fits Edge
1/8 to 3/8 in
Mounting Style
Self-Adhesive/Screw-In
Fire Rating
90 min
Gap - Minimum
1/8 in
Gap - Maximum
3/8 in

Description

Door Perimeter Gasketing

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.