Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meeting Stile, 6 ft., Black, EPDM

  • Mfr # 305SSE80

  • Zoro # G0252375


product price: $146.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dual Doors
Overall Length
6 ft
Projection
3/8"
Color
Black
Product Type
Meeting Stile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305SSE80
Zoro #
G0252375
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 ft
Overall Height
3/16 in
Flange Width
0.88 in
Flange Height
3/16"
Overall Width
1 1/4 in
Flange Thickness
0.25 in
Width (In.)
1-1/4
Width
1-1/4
Height
3/16
Length
6 ft.

Details

For Use With
Dual Doors
Projection
3/8"
Color
Black
Item
Meeting Stile
Product Type
Meeting Stile
Insert Material
EPDM
Flange Material
Stainless Steel
Mounting Type
Screw
Standards
ANSI/BHMA A156.22, ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784
Sold As
Roll
Includes
EPDM Insert
Material
EPDM
UL Fire Rating
UL10C
Hardware
Includes
Includes Hardware
Hardware Included
Mount Type
Screws

Description

Meeting Stile, Insert Material EDPM, Flange Material Stainless Steel, Color Black, Height 3/16 In., Width 1 1/4 In., Length 80 In., Depth 3/16 In., Flange Thickness 1/4, Standards ANSI BHMA Certified, UL, Fire Rated, Smoke & Wind Rated, For Use With Dual Doors, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.