Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perimeter Gasket, General Purpose Insert

  • Mfr # 2891AS36

  • Zoro # G1953066


product price: $30.69
/ea

Key Features

Projection
1/4 in
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Silicone
Insert Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2891AS36
Zoro #
G1953066
UPC #
049306856195
Country of Origin
United States

Dimensions

Overall Length
3 ft
Insert Size
1/4 in
Overall Height
1 3/4 in
Flange Height
1/8 in
Overall Width
1 3/4 in
Flange Thickness
0.25 in
Flange Width
1/4 in
Insert Size - Maximum
1/4 in

Details

Projection
1/4 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Silicone
Flange Material
Aluminum
Mounting Type
Surface
Standards
ANSI/BHMA A156.22, ASTM E 90-2009, ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784
Insert Type
Bulb
Stays Flexible to
-76 Degrees to 446 Degrees F
UL Fire Rating
UL10C
Includes
#6 x 5/8 in PHSMS
Hardware
Included
Fire Rated
Yes
Flange Color
Gray
Flange Finish
Unfinished
Max. Door Gap
1/4 in
Gap - Maximum
1/4 in
Temperature - Maximum
446 Degrees F
Flange Projection
1/4 in
Temperature - Minimum
-76 Degrees F
Includes Hardware
Hardware Included

Description

Door Weatherstripping, Insert Type Bulb, Insert Material Silicone, Insert Color Black, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Unfinished, Flange Height 1/8 in, Flange Width 1/4 in, Flange Thickness 0.25 in, Overall Length 3 ft, Overall Width 1 3/4 in, Overall Height 1 3/4 in, Stays Flexible to -76 Degrees to 446 Degrees F, Projection 1/4 in, Mounting Type Screw In, Max. Door Gap 1/4 in, Fire Rated Yes, Includes #6 x 5/8 in PHSMS, Hardware Included

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.