Zoro Homepage

Perimeter Gasket, Neoprene Insert

  • Mfr # 2891APK3684

  • Zoro # G1952932


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 ft
Projection
1/4 in
Product Type
Weatherstripping
Insert Color
Gray
Insert Material
TPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2891APK3684
Zoro #
G1952932
UPC #
049306856188
Country of Origin
United States

Dimensions

Overall Length
7 ft
Insert Size
1/4 in
Overall Height
1 3/4 in
Flange Thickness
0.25 in
Flange Height
1/8 in
Overall Width
1 3/4 in
Flange Width
1/4 in
Insert Size - Maximum
1/4 in

Details

Projection
1/4 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Gray
Insert Material
TPE
Flange Material
Aluminum
Mounting Type
Surface
Standards
ANSI/BHMA A156.22, ASTM E 90-2009, ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784
Stays Flexible to
10 Degrees to 120 Degrees F
UL Fire Rating
UL10C
Flange Finish
Unfinished
Hardware
Included
Max. Door Gap
1/4 in
Fire Rated
Yes
Insert Type
Bulb
Includes
#6 x 5/8 in PHSMS
Flange Color
Gray
Flange Projection
1/4 in
Temperature - Minimum
10 Degrees F
Gap - Maximum
1/4 in
Temperature - Maximum
120 Degrees F
Includes Hardware
Hardware Included

Description

Door Weatherstripping, Insert Type Bulb, Insert Material TPE, Insert Color Gray, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Unfinished, Flange Height 1/8 in, Flange Width 1/4 in, Flange Thickness 0.25 in, Overall Length 7 ft, Overall Width 1 3/4 in, Overall Height 1 3/4 in, Stays Flexible to 10 Degrees to 120 Degrees F, Projection 1/4 in, Mounting Type Screw In, Max. Door Gap 1/4 in, Fire Rated Yes, Includes #6 x 5/8 in PHSMS, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.