Piano Hinge, 304 Stainless Steel, 1 15/16 in Leaf Ht, 4 in Leaf W

  • Mfr # HG305-83-ADJSCREW

  • Zoro # G609192721


product price:  $742.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Holes per Leaf
4
Frame Leaf Width
4 in
Holes
12
Frame Leaf Height
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG305-83-ADJSCREW
Zoro #
G609192721
UPC #
-
Country of Origin
United States

Dimensions

Frame Leaf Width
4 in
Frame Leaf Height
1 15/16 in
Frame Leaf Thickness
1.75 in
Door Leaf Width
4 in
Door Leaf Height
1 15/16 in
Door Leaf Thickness
1.75 in
Length
2.88 in
Required Door Thickness
1 3/4 in
Hinge Length
10 in
Pin Diameter
3/16 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Piano Hinge
Material
304 Stainless Steel
Holes per Leaf
4
Holes
12
Features
Fastener Screw Pack Includes Custom 12-24 x 11/16 S.S Phillips Flat Head Undercut TEK Screws, Fasteners Are Concealed When Door is Closed
Orientation
Non Handed
Standards
ANSI/BHMA A156.26, ANSI/SDI 250.13, UL 10C - Standard for Positive Pressure Fire Tests of Door Assemblies, UL 10C Positive Pressure
Range of Motion - Maximum
180 Degrees
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Pin Material
Stainless Steel
Number of Holes per Leaf
4
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Bright Stainless Steel
Green Certification or Other Recognition
UL Environment Claims Validated

Description

Piano Hinge, 304 Stainless Steel Material, 180 Degrees Range of Motion, Stainless Steel Finish, 12 Holes, 600 lb Load Capacity, Non Handed Orientation, Not Applicable Overall Knuckle Height, 1 15/16 in Door Leaf Height, 1 15/16 in Frame Leaf Height, 4 in Door Leaf Width, 4 in Frame Leaf Width, 1.75 in Door Leaf Thickness, 1.75 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Length 2.88 in, Included Hardware, 4 Holes per Leaf, Use Screws Mounting, 3/16 in Pin Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.