Piano Hinge, Aluminum, Full Surface Mounting, 1 1/4 in Leaf W x 83 in Leaf H, Dark Bronze Anodized

  • Mfr # DFS83HD1-HT-LH

  • Zoro # G0124735


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Mounting
Full Surface
Load Capacity
540 lb
Range of Motion
180 Degrees
Ligature Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFS83HD1-HT-LH
Zoro #
G0124735
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Width
1 3/8 in
Door Leaf Height
95 in
Door Leaf Thickness
0.125 in
Frame Leaf Width
1 1/4 in
Frame Leaf Height
83 in
Frame Leaf Thickness
0.125 in
Overall Knuckle Height
2 in
Length
83 in
Required Door Thickness
1-3/4 in
Overall Width
2 7/8 in
Width
1-1/4"
Door Thickness - Maximum
1 3/4 in
Hinge Length
10 ft
Door Thickness - Minimum
1 3/4 in

Details

Item
Piano Hinge
Material
Aluminum
Mounting
Full Surface
Load Capacity
540 lb
Range of Motion
180 Degrees
Ligature Resistant
Yes
Finish
Dark Bronze Anodized
Holes per Leaf
12
Holes
With
Features
Hospital Tip; Heavy Duty, Grade 1
UL Fire Rating
UL10C
Orientation
Left Hand
Standards
ANSI/BHMA A156.26, UL Certified
Hole Spacing
Varies
Pin Type
Hospital Tip
Hardware
Included
Color
Dark Bronze
Hand Orientation
Left-Handed
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Number of Holes per Leaf
12
Range of Motion - Maximum
180 Degrees
Includes Hardware
Hardware Included
Fire Rating
3 hr
ANSI/BHMA Finish
Oxidized Satin Bronze-Plated, Oil Rubbed

Description

Piano Hinge, Ligature Resistant Yes, Aluminum Material, 180 Degrees Range of Motion, Dark Bronze Finish, With Holes, 540 lb Load Capacity, Left Hand Orientation, 2 in Overall Knuckle Height, 95 in Door Leaf Height, 83 in Frame Leaf Height, 1 3/8 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 83 in, Included Hardware, Varies Hole Spacing, 12 Holes per Leaf, Full Surface Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.