Piano Hinge, Aluminum, Full Surface Mounting, 1 1/4 in Leaf W x 83 in Leaf H, Dark Bronze Anodized

  • Mfr # DFS83HD1

  • Zoro # G2728476


product price: $225.47
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
95 in
Door Leaf Thickness
0.187 in
Door Leaf Width
1 3/8 in
Finish
Dark Bronze Anodized
Holes per Leaf
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFS83HD1
Zoro #
G2728476
UPC #
086787133100
Country of Origin
United States

Dimensions

Door Leaf Height
95 in
Door Leaf Thickness
0.187 in
Door Leaf Width
1 3/8 in
Required Door Thickness
1-3/4 in
Frame Leaf Height
83 in
Frame Leaf Width
1 1/4 in
Length
6 ft 11 in
Overall Width
2 7/8 in
Frame Leaf Thickness
0.187 in
Width
2-7/8"
Height
15/16"
Door Thickness - Maximum
1 3/4 in
Hinge Length
10 ft
Door Thickness - Minimum
1 3/4 in

Details

Finish
Dark Bronze Anodized
Holes per Leaf
10
Load Capacity
540 lb
Material
Aluminum
Mounting
Full Surface
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Heavy Duty, Grade1 Capacity; Full Surface Units are Designed Mainly for Retrofit Work and are Applied to the Exposed Surfaces of the Door and Frame
Item
Piano Hinge
Ligature Resistant
No
Hardware
Not included
Holes
With
Standards
ANSI/BHMA A156.26, UL Certified
UL Fire Rating
UL10C
Color
Dark Bronze
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Oxidized Satin Bronze-Plated, Oil Rubbed
Range of Motion - Maximum
180 Degrees
Number of Holes per Leaf
10
Includes Hardware
Hardware Not Included
Fire Rating
3 hr

Description

Piano Hinge, Ligature Resistant No, Aluminum Material, 180 Degrees Range of Motion, Dark Bronze Finish, With Holes, 540 lb Load Capacity, Non Handed Orientation, 95 in Door Leaf Height, 83 in Frame Leaf Height, 1 3/8 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.187 in Door Leaf Thickness, 0.187 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 6 ft 11 in, Not Included Hardware, 10 Holes per Leaf, Full Surface Mounting, ANSI/BHMA A156.26, UL Certified Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.