Zoro Homepage

Piano Hinge, Bronze, Half Surface Mounting, 2 in Leaf W x 83 in Leaf H, Clear Anodized

  • Mfr # CHS83HD1-HT-LH

  • Zoro # G0124787


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Mounting
Half Surface
Load Capacity
280 lb
Range of Motion
108 Degrees
Ligature Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHS83HD1-HT-LH
Zoro #
G0124787
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Width
1 7/8 in
Door Leaf Height
83 in
Door Leaf Thickness
0.125 in
Frame Leaf Width
2 in
Frame Leaf Height
83 in
Frame Leaf Thickness
0.125 in
Overall Knuckle Height
2 in
Required Door Thickness
1-3/4 in
Length
83 in
Overall Width
4 1/2 in
Width
1-7/8"
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Hinge Length
83 in

Details

Item
Piano Hinge
Material
Bronze
Mounting
Half Surface
Load Capacity
280 lb
Range of Motion
108 Degrees
Ligature Resistant
Yes
Finish
Clear Anodized
Holes per Leaf
12
Holes
With
Pin Type
Hospital Tip
Orientation
Left Hand
Hole Spacing
Varies
Features
Hospital Tip; Heavy Duty, Grade 1
Standards
BHMA, cULus Listed
Hardware
Included
UL Fire Rating
UL10C
Color
Natural
Hand Orientation
Left-Handed
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Number of Holes per Leaf
12
Range of Motion - Maximum
108 Degrees
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Fire Rating
3 hr

Description

Piano Hinge, Ligature Resistant Yes, Bronze Material, 108 Degrees Range of Motion, Mill Aluminum Finish, With Holes, 280 lb Load Capacity, Left Hand Orientation, 2 in Overall Knuckle Height, 83 in Door Leaf Height, 83 in Frame Leaf Height, 1 7/8 in Door Leaf Width, 2 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 83 in, Included Hardware, Varies Hole Spacing, 12 Holes per Leaf, Half Surface Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.