Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Privacy Latch, 1-3/4" L, 2-1/4" W

  • Mfr # PDLAA26D/15

  • Zoro # G4422880


product price: $41.19
/ea

Key Features

Finish
Satin Chrome-Plated
Material
Cast Zinc
Product Type
Privacy Door Latch
Hardware
Included
Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDLAA26D/15
Zoro #
G4422880
UPC #
-
Country of Origin
United States

Dimensions

Width
2 1/4 in
Length
1 3/4 in
Overall Height
2 3/16 in
Overall Length
1 3/4 in
Overall Width
1 1/2 in

Details

Item
Hotel Door Latch
Finish
Satin Chrome-Plated
Material
Cast Zinc
Product Type
Privacy Door Latch
Hardware
Included
Includes
#12 x 1 3/4 in Phillips Flat Head Screws
For Use With
Metal Door Frames
Includes Hardware
Hardware Included
Compatible Product Type
Fire Door

Description

Hotel Door Latch, Length 1 3/4 in, Width 2 1/4 in, Satin Chrome-Plated Finish, Material Cast Zinc, Hardware Included, For Use With Metal Door Frames

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.