Privacy Latch, 1-3/4" L, 2-1/4" W
Mfr # PDLAA4
Zoro # G4425525
product price: $44.89
/eaKey Features
Finish
Satin Brass
Material
Cast Zinc
Product Type
Privacy Door Latch
Hardware
Included
Width
2 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDLAA4
Zoro #
G4425525
UPC #
-
Country of Origin
United States
Dimensions
Width
2 1/4 in
Length
1 3/4 in
Overall Width
1 1/2 in
Overall Length
1 3/4 in
Overall Height
2 3/16 in
Details
Item
Hotel Door Latch
Finish
Satin Brass
Material
Cast Zinc
Product Type
Privacy Door Latch
Hardware
Included
Includes
#12 x 1 3/4 in Phillips Flat Head Screws
For Use With
Metal Door Frames
Includes Hardware
Hardware Included
Compatible Product Type
Fire Door
Description
Hotel Door Latch, Length 1 3/4 in, Width 2 1/4 in, Satin Brass Finish, Material Cast Zinc, Hardware Included, For Use With Metal Door Frames
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.