Zoro Homepage

Saddle Threshold, 3 ft. L, Fits 36 in. W

  • Mfr # 171 A X 36"

  • Zoro # G9996262


product price: $47.79
/ea

Key Features

Length
3 ft
Color
Gray
Width
5 in
Material
Aluminum
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171 A X 36"
Zoro #
G9996262
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft
Width
5 in
Height
1/2 in
Fits Door Width
36 in
Flange Width
5"
Flange Height
1/2"
Overall Height
1/2 in
Door Width - Maximum
36 in
Overall Length
3 ft
Overall Width
5 in

Details

Color
Gray
Material
Aluminum
Flange Finish
Mill
Includes
Hardware
ADA Compliant
Yes
UL Fire Rating
UL10C
Surface Type
Fluted Top
Item
Door Threshold
Finish
Aluminum Mill
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10
Flange Material
Aluminum
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Transition Type
Fluted
Features
L-Notch, U-Notch, Wood Screws
Includes Hardware
Hardware Included
Frame Material
Aluminum
ANSI/BHMA Finish
Unfinished
Frame Color
Gray

Description

Door Threshold, Surface Type Fluted Top, Aluminum Mill Finish, Color Gray, Width 5 in, Height 1/2 in, Length 3 ft, Fits Door Width 36 in, Material Aluminum, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10, Yes, Includes Hardware, UL Fire Rating UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.