Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saddle Threshold, Dark Bronze Finish, 4" W

  • Mfr # 170D36

  • Zoro # G4563608


product price: $43.19
/ea

Key Features

Length
36 in
Material
Aluminum
Height
1/2 in
UL Fire Rating
UL10C
Fits Door Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
170D36
Zoro #
G4563608
UPC #
049306855594
Country of Origin
United States

Dimensions

Length
36 in
Width
4 in
Height
1/2 in
Fits Door Width
36 in
Overall Height
1/2 in
Overall Length
3 ft
Overall Width
4 in
Door Width - Maximum
36 in

Details

Material
Aluminum
UL Fire Rating
UL10C
Surface Type
Fluted Top
Item
Door Threshold
Finish
Dark Bronze
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10
ADA Compliant
Yes
Frame Material
Aluminum Alloy
ANSI/BHMA Finish
Unfinished
Transition Type
Fluted

Description

Door Threshold, Surface Type Fluted Top, Dark Bronze Finish, Width 4 in, Height 1/2 in, Length 36 in, Fits Door Width 36 in, Material Aluminum, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10, Yes, UL Fire Rating UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.