Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saddle Threshold, Dark Bronze Finish, 6" W

  • Mfr # 272D36

  • Zoro # G4561045


product price: $66.39
/ea

Key Features

Length
36 in
Material
Aluminum
ADA Compliant
Yes
Finish
Dark Bronze
Height
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272D36
Zoro #
G4561045
UPC #
049306856157
Country of Origin
United States

Dimensions

Length
36 in
Width
6 in
Height
1/4 in
Fits Door Width
36 in
Overall Length
3 ft
Overall Height
1/4 in
Overall Width
6 in
Door Width - Maximum
36 in

Details

Material
Aluminum
ADA Compliant
Yes
Finish
Dark Bronze
Item
Door Threshold
UL Fire Rating
UL10C
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10
Surface Type
Fluted Top
Frame Material
Aluminum Alloy
ANSI/BHMA Finish
Unfinished
Transition Type
Fluted

Description

Door Threshold, Surface Type Fluted Top, Dark Bronze Finish, Width 6 in, Height 1/4 in, Length 36 in, Fits Door Width 36 in, Material Aluminum, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10, Yes, UL Fire Rating UL10C

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.