Zoro Homepage

Saddle Threshold, Smooth Top, 3 ft., Matte

  • Mfr # V2322BL-36

  • Zoro # G1015542


product price: $63.39
/ea

Key Features

Length
3 ft
Color
Black
Width
3 7/16 in
Material
vinyl
Finish
matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2322BL-36
Zoro #
G1015542
UPC #
-
Country of Origin
China

Dimensions

Length
3 ft
Width
3 7/16 in
Flange Height
23/32"
Insert Size
3/8"
Overall Length
3 ft
Fits Door Width
36 in
Height
23/32 in
Flange Width
3-7/16"
Door Width - Maximum
36 in
Overall Width
3 7/16 in
Overall Height
3/4 in

Details

Color
Black
Material
vinyl
Finish
matte
Projection
5/16"
Insert Color
Black
Standards
EPD, GREENGUARD Gold Certified, UL 4L10
ADA Compliant
Yes
Insert Material
Vinyl
Surface Type
Smooth Top
Item
Door Threshold
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
UL Fire Rating
UL10C
Frame Material
PVC
Frame Color
Black
Transition Type
Smooth

Description

Door Threshold, Surface Type Smooth Top, Matte Finish, Color Black, Width 3 7/16 in, Height 23/32 in, Length 3 ft, Fits Door Width 36 in, Material Vinyl, Insert Material Vinyl, Insert Color Black, Standards EPD, GREENGUARD Gold Certified, UL 4L10, Yes, UL Fire Rating UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.