Zoro Homepage

Saddle Threshold, Smooth Top, 4 ft, Brushed

  • Mfr # 175SS48

  • Zoro # G0304446


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10
Finish
Brushed
Surface Type
Smooth Top
Flange Finish
Brushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175SS48
Zoro #
G0304446
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Width
4 in
Fits Door Width
42 in
Height
1/2 in
Flange Height
1/2"
Flange Width
4"
Overall Length
4 ft
Overall Width
4 in
Door Width - Maximum
42 in
Overall Height
1/2 in

Details

Color
Silver
Material
Stainless Steel
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10
Finish
Brushed
Surface Type
Smooth Top
Flange Finish
Brushed
UL Fire Rating
UL10C
Includes
Hardware
Item
Door Threshold
Flange Material
Stainless Steel
ADA Compliant
Yes
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Frame Color
Gray
Transition Type
Smooth
Frame Material
Stainless Steel
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included

Description

Door Threshold, Surface Type Smooth Top, Brushed Finish, Color Silver, Width 4 in, Height 1/2 in, Length 4 ft, Fits Door Width 42 in, Material Stainless Steel, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10, Yes, Includes Hardware, UL Fire Rating UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.