Zoro Homepage

Saddle Threshold, Smooth Top, 6 ft, Brushed

  • Mfr # 154SS72

  • Zoro # G3503184


product price: $742.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Flange Width
5"
Flange Material
Stainless Steel
Finish
Brushed
Fits Door Width
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154SS72
Zoro #
G3503184
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Width
5 in
Flange Width
5"
Fits Door Width
94 in
Overall Length
6 ft
Flange Height
1/2"
Height
1/2 in
Overall Width
5 in
Door Width - Maximum
94 in
Overall Height
1/2 in

Details

Color
Silver
Material
Stainless Steel
Flange Material
Stainless Steel
Finish
Brushed
Item
Door Threshold
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10
ADA Compliant
Yes
Includes
Hardware
Flange Finish
Brushed
UL Fire Rating
UL10C
Surface Type
Smooth Top
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Frame Color
Gray
Transition Type
Smooth
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included
Frame Material
Stainless Steel

Description

Door Threshold, Surface Type Smooth Top, Brushed Finish, Color Silver, Width 5 in, Height 1/2 in, Length 6 ft, Fits Door Width 94 in, Material Stainless Steel, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10, Yes, Includes Hardware, UL Fire Rating UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.