Zoro Homepage

Saddle Threshold, Smooth Top, 8 ft., SS

  • Mfr # 154SS98

  • Zoro # G2717285


product price: $1,076.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10
Flange Finish
Brushed
Height
1/2 in
Fits Door Width
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154SS98
Zoro #
G2717285
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft
Width
5 in
Height
1/2 in
Fits Door Width
94 in
Flange Height
1/2"
Overall Length
8 ft
Flange Width
5"
Overall Width
5 in
Overall Height
1/2 in
Door Width - Maximum
94 in

Description

Door Threshold, Surface Type Smooth Top, Stainless Steel Finish, Color Silver, Width 5 in, Height 1/2 in, Length 8 ft, Fits Door Width 94 in, Material Stainless Steel, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10, Yes, Includes Hardware, UL Fire Rating UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.