Shop PEMKO
See all product information
Create Account
Seal, Silicone, Black, 17 ft L
- Mfr # S44BL17
- Zoro # G400737138
product price:Â
$
23.25
/ea
Key Features
Mounting Style
Self-Adhesive
Product Type
Seal
Temperature - Maximum
450 Degrees F
Temperature - Minimum
-58 Degrees F
Overall Width
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S44BL17
- Zoro #
- G400737138
- UPC #
- -
- Country of Origin
- United States
- Mounting Style
- Self-Adhesive
- Product Type
- Seal
- Temperature - Maximum
- 450 Degrees F
- Temperature - Minimum
- -58 Degrees F
- Shell Material
- Silicone
- Gap - Minimum
- 1/16 in
- Seal Shape
- Double Fin
- Color
- Black
- Item
- Seal
- Gap - Maximum
- 5/16 in
- Standards
- ANSI/BHMA A156.22, ASTM E283-04 (2012), ASTM E90-2009, Environmental Product Declaration (EPD), GREENGUARD Gold Certified, UL10C, UL1784
- Fire Rating
- 3 hr
- Resistance Properties
- Temperature-Resistant
- Includes
- Adhesive Backing
- UL Fire Rating
- UL10C
- Green Certification or Other Recognition
- UL Environment Claims Validated
- Material
- Silicone
- Wire Color
- Black
- Traction Material
- Silicone
Dimensions
- Overall Width
- 7/16 in
- Overall Height
- 5/16 in
- Overall Length
- 17 ft
- Flange Width
- 7/16 in
- Length
- 17 ft
Description
Seal, Overall Length 17 ft, Overall Width 7/16 in, Overall Height 5/16 in, Color Black, Seal Shape Double Fin, Flange Width 7/16 in, Includes Adhesive Backing, UL Fire Rating UL10C, Material Silicone, Standards ANSI/BHMA A156.22, ASTM E283-04 (2012), ASTM E90-2009, Environmental Product Declaration (EPD), GREENGUARD Gold Certified, UL10C, UL1784, Stays Flexible to -58 Degrees to 450 Degrees F, Product Type Adhesive Gasket, Resistance Properties Temperature-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.