Shop PEMKO
See all product information
Create Account
Seal, Silicone, Black, 20 ft L
- Mfr # S44BL20
- Zoro # G900737263
product price:Â
$
19.89
/ea
Key Features
Standards
ANSI/BHMA A156.22, ASTM E283-04 (2012), ASTM E90-2009, Environmental Product Declaration (EPD), GREENGUARD Gold Certified, UL10C, UL1784
Overall Length
20 ft
Flange Width
7/16 in
Mounting Style
Self-Adhesive
Gap - Maximum
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S44BL20
- Zoro #
- G900737263
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 20 ft
- Flange Width
- 7/16 in
- Overall Height
- 5/16 in
- Overall Width
- 7/16 in
- Length
- 20 ft
Details
- Standards
- ANSI/BHMA A156.22, ASTM E283-04 (2012), ASTM E90-2009, Environmental Product Declaration (EPD), GREENGUARD Gold Certified, UL10C, UL1784
- Mounting Style
- Self-Adhesive
- Gap - Maximum
- 5/16 in
- Color
- Black
- Product Type
- Seal
- Seal Shape
- Bulb
- Item
- Seal
- Temperature - Minimum
- -58 Degrees F
- Includes
- Adhesive Backing
- Fire Rating
- 3 hr
- Temperature - Maximum
- 450 Degrees F
- Gap - Minimum
- 1/16 in
- Resistance Properties
- Temperature-Resistant
- UL Fire Rating
- UL10C
- Green Certification or Other Recognition
- UL Environment Claims Validated
- Shell Material
- Silicone
- Material
- Silicone
- Wire Color
- Black
Description
Seal, Overall Length 20 ft, Overall Width 7/16 in, Overall Height 5/16 in, Color Black, Seal Shape Bulb, Flange Width 7/16 in, Includes Adhesive Backing, UL Fire Rating UL10C, Material Silicone, Standards ANSI/BHMA A156.22, ASTM E283-04 (2012), ASTM E90-2009, Environmental Product Declaration (EPD), GREENGUARD Gold Certified, UL10C, UL1784, Stays Flexible to -58 Degrees to 450 Degrees F, Product Type Adhesive Gasket, Resistance Properties Temperature-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.