Seal, Silicone, Black, 20 ft L
- Mfr # S88BL20
- Zoro # G800867145
product price:Â
$
21.59
/ea
Key Features
Standards
ANSI/BHMA A156.22, ASTM E283-04 (2012), ASTM E90-2009, Environmental Product Declaration (EPD), FAR 25.853, GREENGUARD Gold Certified, UBC 7-2, UL10C, UL1784, UL1784-01
UL Fire Rating
UL10C
Overall Height
1/4 in
Flange Material
Silicone Compression Bulb
Temperature - Maximum
450 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S88BL20
- Zoro #
- G800867145
- UPC #
- -
- Country of Origin
- United States
- Standards
- ANSI/BHMA A156.22, ASTM E283-04 (2012), ASTM E90-2009, Environmental Product Declaration (EPD), FAR 25.853, GREENGUARD Gold Certified, UBC 7-2, UL10C, UL1784, UL1784-01
- UL Fire Rating
- UL10C
- Flange Material
- Silicone Compression Bulb
- Temperature - Maximum
- 450 Degrees F
- Product Type
- Seal
- Seal Shape
- Bulb
- Gap - Minimum
- 1/16 in
- Item
- Seal
- Includes
- Adhesive Backing
- Mounting Style
- Self-Adhesive
- Color
- Black
- Shell Material
- Silicone
- Fire Rating
- 3 hr
- Temperature - Minimum
- -58 Degrees F
- Gap - Maximum
- 1/4 in
- Green Certification or Other Recognition
- UL Environment Claims Validated
- Material
- Silicone
- Wire Color
- Black
Dimensions
- Overall Height
- 1/4 in
- Overall Length
- 20 ft
- Flange Width
- 1/2 in
- Overall Width
- 1/2 in
- Length
- 20 ft
Description
Seal, Overall Length 20 ft, Overall Width 1/2 in, Overall Height 1/4 in, Color Black, Seal Shape Bulb, Flange Material Silicone Compression Bulb, Flange Width 1/2 in, Includes Adhesive Backing, UL Fire Rating UL10C, Material Silicone, Standards ANSI/BHMA A156.22, ASTM E283-04 (2012), ASTM E90-2009, Environmental Product Declaration (EPD), FAR 25.853, GREENGUARD Gold Certified, UBC 7-2, UL10C, UL1784, UL1784-01, Stays Flexible to -58 Degrees to 450 Degrees F, Product Type Adhesive Gasket
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.