Zoro Homepage

Seal, Silicone, Black, 510 ft L

  • Mfr # s88BL510

  • Zoro # G209136002


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Overall Width
1/2 in
Overall Length
510 ft
Color
Black
UL Fire Rating
UL10C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
s88BL510
Zoro #
G209136002
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1/2 in
Overall Length
510 ft
Flange Width
1/2 in
Overall Height
1/4 in

Details

Item
Seal
Material
Silicone
Color
Black
UL Fire Rating
UL10C
Stays Flexible to
-58 Degrees to 450 Degrees F
Flange Material
Silicone Compression Bulb
Includes
Adhesive Backing
Standards
ANSI/BHMA A156.22, ASTM E283-04 (2012), ASTM E90-2009, Environmental Product Declaration (EPD), FAR 25.853, GREENGUARD Gold Certified, UBC 7-2, UL10C, UL1784, UL1784-01
Product Type
Seal
Gap - Maximum
1/4 in
Fire Rating
3 hr
Mounting Style
Self-Adhesive
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
450 Degrees F
Gap - Minimum
1/16 in
Seal Shape
Bulb
Green Certification or Other Recognition
UL Environment Claims Validated

Description

Seal, Overall Length 510 ft, Overall Width 1/2 in, Overall Height 1/4 in, Color Black, Seal Shape Bulb, Flange Material Silicone Compression Bulb, Flange Width 1/2 in, Includes Adhesive Backing, UL Fire Rating UL10C, Material Silicone, Standards ANSI/BHMA A156.22, ASTM E283-04 (2012), ASTM E90-2009, Environmental Product Declaration (EPD), FAR 25.853, GREENGUARD Gold Certified, UBC 7-2, UL10C, UL1784, UL1784-01, Stays Flexible to -58 Degrees to 450 Degrees F, Product Type Adhesive Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.