Zoro Homepage

Single Fin Door Sweep, 4 ft.

  • Mfr # 307AV48

  • Zoro # G2796701


product price: $18.19
/ea

Key Features

Length
4 ft
Flange Material
Aluminum
Insert Material
Vinyl
Overall Height
1 7/8 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307AV48
Zoro #
G2796701
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Overall Height
1 7/8 in
Overall Length
48 in
Flange Height
1/4 in
Insert Size
1 in
Flange Width
7/8"
Door Width - Maximum
1 in

Details

Item
Door Sweep
Flange Material
Aluminum
Insert Material
Vinyl
Standards
ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784
Door Sweep Type
Single Fin
Insert Color
Gray
Flange Finish
Mill
Projection
1/4 in
UL Fire Rating
UL10C
Housing Material
Aluminum
Features
Low VOC Emission, Slotted Holes
Sweep Type
Single Fin
ANSI/BHMA Finish
Unfinished
Product Type
Door Sweep

Description

Door Sweep, Housing Material Aluminum, Includes -, Features Low VOC Emission, Slotted Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.