Sliding Door Sidewall Mount Track Kit, 96"L x 2-1/2"W
Mfr # 280DSWTKIT/8
Zoro # G2542373
product price: $387.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
96 in
Width (In.)
2 1/2 in
For Use With
Sliding Doors Up To 200 Pounds
Mounting
Side Wall
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280DSWTKIT/8
Zoro #
G2542373
UPC #
-
Country of Origin
China
Dimensions
Length (In.)
96 in
Width (In.)
2 1/2 in
Height (In.)
4 in
Roller Width/Dia. (In.)
No Roller
For Door Thickness - Minimum
1 3/8 in
For Door Height - Maximum
8 ft
Track Outside Width
2 1/2 in
Track Length
8 ft
For Door Thickness - Maximum
1 3/4 in
Track Outside Height
4 in
Description
Track and Hardware, Type Sliding Door, Material Steel, Color Dark Bronze, Natural Finish, Max. Weight 200 Lb., Length 96 In, Height 4 In, Width 2 1/2 In, Bearings Needle, Number of Wheels 4, For Use With Sliding Doors Up To 200 Pounds, Includes Steel Track,Side Wall Facia Plates, 2 Endplates, 2 Hangers, 2 Stops and 1 Bottom Guide, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.