Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smoke Seal, 17 ft., White, Silicone

  • Mfr # S773W17

  • Zoro # G2515606


product price: $53.49
/ea

Key Features

For Use With
Doors Up to 36 in W x 80 in H
Overall Length
17 ft
Color
White
Product Type
Smoke Seal
Insert Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S773W17
Zoro #
G2515606
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17 ft
Insert Size
1/2"
Overall Height
3/8 in
Overall Width
1/2 in
Width (In.)
1/2
Width
1/2
Length
17 ft.
Height
3/8

Details

For Use With
Doors Up to 36 in W x 80 in H
Color
White
Item
Smoke Seal
Product Type
Smoke Seal
Insert Color
White
Insert Material
Silicone
Flange Material
Silicone Triple Fins
Mounting Type
Self-Adhesive
Standards
ANSI/BHMA A156.22, ASTM E283-04 (2012), ASTM E90-2009, Environmental Product Declaration (EPD), GREENGUARD Gold Certified, UL10C, UL1784
Material
Silicone
Stays Flexible to
-58 Degrees to 450 Degrees F
UL Fire Rating
UL10C
Includes
Adhesive Backing
Sold As
Roll
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), GREENGUARD(R) GOLD Certified
Temperature - Maximum
450 Degrees F
Mounting Style
Self-Adhesive
Fire Rating
3 hr
Temperature - Minimum
-58 Degrees F
Seal Shape
Triple Fin

Description

Smoke Seal, Overall Length 17 ft, Overall Width 1/2 in, Overall Height 3/8 in, Color White, Seal Shape Triple Fin, Flange Material Silicone Triple Fins, For Use With Doors Up to 36 in W x 80 in H, Includes Adhesive Backing, UL Fire Rating UL10C, Material Silicone, Sold As Roll, Standards ANSI/BHMA A156.22, ASTM E283-04 (2012), ASTM E90-2009, Environmental Product Declaration (EPD), GREENGUARD Gold Certified, UL10C, UL1784, Stays Flexible to -58 Degrees to 450 Degrees F, Product Type Smoke Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.