Zoro Homepage

Smoke Seal, 18 ft., White, Silicone

  • Mfr # S88W18

  • Zoro # G2887193


product price: $32.39
/ea

Key Features

For Use With
Doors Up to 36 in W x 84 in H
Overall Length
18 ft
Color
White
Product Type
Seal
Insert Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S88W18
Zoro #
G2887193
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 ft
Insert Size
1/2"
Overall Height
1/4 in
Overall Width
1/2 in
Width (In.)
1/2
Width
1/2
Length
18 ft.
Height
1/4

Details

For Use With
Doors Up to 36 in W x 84 in H
Color
White
Item
Seal
Product Type
Seal
Insert Color
White
Insert Material
Silicone
Flange Material
Silicone Compression Bulb
Mounting Type
Self-Adhesive
Standards
ANSI/BHMA A156.22, ASTM E283-04 (2012), ASTM E90-2009, Environmental Product Declaration (EPD), FAR 25.853, GREENGUARD Gold Certified, UBC 7-2, UL10C, UL1784, UL1784-01
Sold As
Roll
UL Fire Rating
UL10C
Material
Silicone
Includes
Adhesive Backing
Stays Flexible to
-58 Degrees to 450 Degrees F
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), GREENGUARD(R) GOLD Certified, Health Product Declaration Collaborative
Fire Rating
3 hr
Temperature - Maximum
450 Degrees F
Gap - Maximum
1/4 in
Mounting Style
Self-Adhesive
Temperature - Minimum
-58 Degrees F
Seal Shape
Bulb
Gap - Minimum
1/16 in

Description

Seal, Overall Length 18 ft, Overall Width 1/2 in, Overall Height 1/4 in, Color White, Seal Shape Bulb, Flange Material Silicone Compression Bulb, For Use With Doors Up to 36 in W x 84 in H, Includes Adhesive Backing, UL Fire Rating UL10C, Material Silicone, Sold As Roll, Standards ANSI/BHMA A156.22, ASTM E283-04 (2012), ASTM E90-2009, Environmental Product Declaration (EPD), FAR 25.853, GREENGUARD Gold Certified, UBC 7-2, UL10C, UL1784, UL1784-01, Stays Flexible to -58 Degrees to 450 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.