Zoro Homepage

Smoke Seal, 20 ft., Dark Brown

  • Mfr # PK 55 D X 20'

  • Zoro # G0252476


product price: $36.99
/ea

Key Features

For Use With
Metal or Wood Doors
Projection
3/16 in
Color
Dark Brown
Product Type
Smoke Seal
Overall Height
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK 55 D X 20'
Zoro #
G0252476
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
20 ft
Overall Height
3/16 in
Overall Width
1/2 in

Details

For Use With
Metal or Wood Doors
Projection
3/16 in
Color
Dark Brown
Item
Smoke Seal
Product Type
Smoke Seal
Mounting Type
Self-Adhesive
Standards
ANSI/BHMA A156.22, ASTM E283-04 (2012), GREENGUARD Gold Certified, UBC 7-2 (1997) part II, UL10C, UL1784, UL1784-01
Material
TPE
Stays Flexible to
-40 Degrees to 250 Degrees F
Includes
Self-Adhesive
UL Fire Rating
UL10C
Sold As
Roll
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), GREENGUARD(R) GOLD Certified, Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Temperature - Maximum
250 Degrees F
Seal Shape
Bulb
Temperature - Minimum
-40 Degrees F
Mounting Style
Self-Adhesive
Resistance Properties
Ozone Resistant
Fire Rating
3 hr

Description

Smoke Seal, Overall Length 20 ft, Overall Width 1/2 in, Overall Height 3/16 in, Color Dark Brown, Seal Shape Bulb, For Use With Metal or Wood Doors, Includes Self-Adhesive, UL Fire Rating UL10C, Material TPE, Projection 3/16 in, Sold As Roll, Standards ANSI/BHMA A156.22, ASTM E283-04 (2012), GREENGUARD Gold Certified, UBC 7-2 (1997) part II, UL10C, UL1784, UL1784-01, Stays Flexible to -40 Degrees to 250 Degrees F, Product Type Smoke Seal, Resistance Properties Ozone Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.