Zoro Homepage

Smoke Seal, 204 ft., Dark Bronze, Silicone

  • Mfr # S88D204

  • Zoro # G1563021


product price: $317.99
/ea
Free Shipping & Returns

Key Features

For Use With
Up to 10 Doors 36 in W x 84 in H
Overall Length
204 ft
Color
Dark Brown
Product Type
Seal
Insert Color
Dark Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S88D204
Zoro #
G1563021
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
204 ft
Insert Size
1/2"
Overall Height
1/4 in
Overall Width
1/2 in
Width (In.)
1/2
Width
1/2
Height
1/4
Length
204 ft.

Details

For Use With
Up to 10 Doors 36 in W x 84 in H
Color
Dark Brown
Item
Seal
Product Type
Seal
Insert Color
Dark Brown
Insert Material
Silicone
Flange Material
Silicone Compression Bulb
Mounting Type
Self-Adhesive
Standards
ANSI/BHMA A156.22, ASTM E283-04 (2012), ASTM E90-2009, Environmental Product Declaration (EPD), FAR 25.853, GREENGUARD Gold Certified, UBC 7-2, UL10C, UL1784, UL1784-01
Material
Silicone
Sold As
Roll
Includes
Adhesive Backing
UL Fire Rating
UL10C
Stays Flexible to
-58 Degrees to 450 Degrees F
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), GREENGUARD(R) GOLD Certified
Mounting Style
Self-Adhesive
Gap - Maximum
1/4 in
Gap - Minimum
1/16 in
Seal Shape
Bulb
Fire Rating
3 hr
Temperature - Maximum
450 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Seal, Overall Length 204 ft, Overall Width 1/2 in, Overall Height 1/4 in, Color Dark Brown, Seal Shape Bulb, Flange Material Silicone Compression Bulb, For Use With Up to 10 Doors 36 in W x 84 in H, Includes Adhesive Backing, UL Fire Rating UL10C, Material Silicone, Sold As Roll, Standards ANSI/BHMA A156.22, ASTM E283-04 (2012), ASTM E90-2009, Environmental Product Declaration (EPD), FAR 25.853, GREENGUARD Gold Certified, UBC 7-2, UL10C, UL1784, UL1784-01

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.