Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smoke Seal, 25 ft., Dark Brown

  • Mfr # PK 55 D X 25'

  • Zoro # G0252467


product price: $47.19
/ea

Key Features

For Use With
Metal or Wood Doors
Projection
3/16 in
Color
Dark Brown
Product Type
Smoke Seal
Overall Height
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK 55 D X 25'
Zoro #
G0252467
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Overall Height
3/16 in
Overall Width
1/2 in

Details

For Use With
Metal or Wood Doors
Projection
3/16 in
Color
Dark Brown
Item
Smoke Seal
Product Type
Smoke Seal
Mounting Type
Self-Adhesive
Standards
ANSI/BHMA A156.22, ASTM E283-04 (2012), GREENGUARD Gold Certified, UBC 7-2 (1997) part II, UL10C, UL1784, UL1784-01
Sold As
Roll
Stays Flexible to
-40 Degrees to 250 Degrees F
UL Fire Rating
UL10C
Material
TPE
Includes
Self-Adhesive
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), GREENGUARD(R) GOLD Certified
Seal Shape
Bulb
Fire Rating
3 hr
Temperature - Minimum
-40 Degrees F
Mounting Style
Self-Adhesive
Resistance Properties
Ozone Resistant
Temperature - Maximum
250 Degrees F

Description

Smoke Seal, Overall Length 25 ft, Overall Width 1/2 in, Overall Height 3/16 in, Color Dark Brown, Seal Shape Bulb, For Use With Metal or Wood Doors, Includes Self-Adhesive, UL Fire Rating UL10C, Material TPE, Projection 3/16 in, Sold As Roll, Standards ANSI/BHMA A156.22, ASTM E283-04 (2012), GREENGUARD Gold Certified, UBC 7-2 (1997) part II, UL10C, UL1784, UL1784-01, Stays Flexible to -40 Degrees to 250 Degrees F, Product Type Smoke Seal, Resistance Properties Ozone Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.