Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Cover Weatherstrip, Brush Insert

  • Mfr # 29326DNB36

  • Zoro # G1951359


product price: $33.79
/ea

Key Features

Overall Length
36 in
Projection
1/4 in
Insert Color
Black
Insert Material
Nylon
Insert Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29326DNB36
Zoro #
G1951359
UPC #
049306856270
Country of Origin
United States

Dimensions

Overall Length
36 in
Insert Size
5/8 in
Overall Height
1 1/2 in
Flange Thickness
0.25 in
Flange Height
1/8 in
Flange Width
5/8 in
Overall Width
1/4 in

Details

Projection
1/4 in
Item
Door Weatherstripping
Insert Color
Black
Insert Material
Nylon
Flange Material
Aluminum
Mounting Type
Surface
Standards
ANSI/BHMA A156.22 Door Gasketing and Edge Seal Systems, GREENGUARD Gold Certified, UL 1784 - Standard for Air Leakage Tests of Door Assemblies and Other Opening Protectives, UL 4L10 listed
Flange Color
Dark Bronze
Flange Finish
Dark Bronze
UL Fire Rating
UL10C
Fire Rated
Yes
Max. Door Gap
9/16 in
Insert Type
Brush
Hardware
Included
Includes Hardware
Hardware Included
Flange Projection
1/4 in
Sweep Type
Brush

Description

Door Weatherstripping

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.