Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Sliding Door Track, 96"L x 1-1/2"W

  • Mfr # 290/8/SS

  • Zoro # G3336261


product price: $882.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
96 in
For Use With
Sliding Doors
Material
Stainless Steel
Finish
Stainless Steel
Height (In.)
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290/8/SS
Zoro #
G3336261
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
96 in
Width (In.)
1 1/2 in
Height (In.)
2 5/8 in
Roller Width/Dia. (In.)
No Roller
Overall Length
8 ft
Overall Height
2 5/8 in
For Door Height - Maximum
7 ft
For Door Thickness - Maximum
1 3/4 in
Overall Width
1 1/2 in

Details

For Use With
Sliding Doors
Material
Stainless Steel
Finish
Stainless Steel
Item
Track
Type
Sliding Door
Max. Weight (Lb.)
330 lb
Hardware
Not Included
Track Type
Top
Includes Hardware
Hardware Not Included
Product Type
Track
Weight Capacity
330 lb

Description

Track, Type Sliding Door, Material Stainless Steel, Stainless Steel Finish, Max. Weight 330 Lb., Length 96 In, Height 1 3/4 In, Width 1 1/2 In, For Use With Doors from 1 3/8 to 2 In Width and Up to 330 Pound, Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.