This item is Discontinued.

Pemko Track, Top, Stainless Steel, 8 ft L 301/8/SS

This item is Discontinued.

Pemko

Track, Top, Stainless Steel, 8 ft L (Discontinued)

Mfr # 301/8/SS
Zoro # G0972797
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
301/8/SS
Zoro #
G0972797
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
96 in
Width (In.)
2 1/4 in
Roller Width/Dia. (In.)
No Roller
Height (In.)
2 5/8 in
For Door Thickness - Maximum
1 3/4 in
Overall Length
8 ft
Overall Width
2 1/4 in
Overall Height
2 5/8 in
For Door Height - Maximum
7 ft

Details

For Use With
Sliding Doors
Material
Stainless Steel
Finish
Stainless Steel
Item
Track
Hardware
Not Included
Type
Sliding Door
Max. Weight (Lb.)
600 lb
Includes Hardware
Hardware Not Included
Track Type
Top
Product Type
Track
Weight Capacity
600 lb

Description

Track, Type Sliding Door, Material Stainless Steel, Stainless Steel Finish, Max. Weight 600 Lb., Length 96 In, Height 2 5/8 In, Width 2 1/4 In, For Use With Doors from 1 3/4 to 2 1/4 In Width and Up to 600 lbs, Hardware Not Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.