Steel Overhead Mount bracket
Mfr # 3/307/S
Zoro # G8032421
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
3 1/2 in
For Use With
PEMKO 307 Track
Material
Steel
Finish
Painted
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/307/S
Zoro #
G8032421
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
3 1/2 in
Height (In.)
6 7/32 in
Roller Width/Dia. (In.)
No Roller
Depth (In.)
7 1/4 in
Overall Height
6 7/32 in
Overall Width
3 1/2 in
Overall Depth
7.3 in
Details
For Use With
PEMKO 307 Track
Material
Steel
Finish
Painted
Color
Gray
Type
Direct Mount
Category Type
Closet Door Hardware
Item
Overhead Bracket
Max. Weight (Lb.)
4,400 lb
Hardware
Not Included
Product Type
Bracket
Load Capacity
4,400 lb
Description
Overhead Bracket, Type Direct Mount, Material Steel, Color Gray, Painted Finish, Max. Weight 4400 Lb., Height 6 7/32 In, Width 3 1/2 In, Depth 7 1/4 In, For Use With PEMKO 307 Track, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.