Steel Overhead Mount Bracket
Mfr # 4R/307/S
Zoro # G8171791
product price: $104.99
/ea
Free Shipping & Returns
Key Features
For Use With
PEMKO 307 Track
Material
Steel
Finish
Galvanized
Height (In.)
4 9/32 in
Roller Width/Dia. (In.)
No Roller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4R/307/S
Zoro #
G8171791
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
3 in
Height (In.)
4 9/32 in
Roller Width/Dia. (In.)
No Roller
Depth (In.)
3 9/16 in
Overall Height
4 9/32 in
Overall Depth
3.6 in
Overall Width
3 in
Details
For Use With
PEMKO 307 Track
Material
Steel
Finish
Galvanized
Item
Overhead Bracket
Category Type
Closet Door Hardware
Max. Weight (Lb.)
4,400 lb
Hardware
Not Included
Type
Suspended
Load Capacity
4,400 lb
Product Type
Bracket
Description
Overhead Bracket, Type Suspended, Material Steel, Galvanized Finish, Max. Weight 4400 Lb., Height 4 9/32 In, Width 3 In, Depth 3 9/16 In, For Use With PEMKO 307 Track, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.