Steel Sidewall Mount Bracket
Mfr # 1/307/S
Zoro # G8238203
product price: $116.99
/ea
Free Shipping & Returns
Key Features
For Use With
PEMKO 307 Track
Material
Steel
Finish
Galvanized
Depth (In.)
3 5/8 in
Roller Width/Dia. (In.)
No Roller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1/307/S
Zoro #
G8238203
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
3 in
Depth (In.)
3 5/8 in
Roller Width/Dia. (In.)
No Roller
Height (In.)
7 1/4 in
Overall Height
7 1/4 in
Overall Width
3 in
Overall Depth
3.6 in
Details
For Use With
PEMKO 307 Track
Material
Steel
Finish
Galvanized
Type
Direct Mount
Hardware
Not Included
Item
Sidewall Bracket
Max. Weight (Lb.)
4,400 lb
Product Type
Bracket
Load Capacity
4,400 lb
Description
Sidewall Bracket, Type Direct Mount, Material Steel, Galvanized Finish, Max. Weight 4400 Lb., Height 7 1/4 In, Width 3 In, Depth 3 5/8 In, For Use With PEMKO 307 Track, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.