Zoro Homepage

Threshold, Aluminum Finish, 5" W, 72" L

  • Mfr # 2005AT72

  • Zoro # G4561955


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
UL Fire Rating
UL10C
ADA Compliant
Yes
Overall Length
6 ft
Standards
GREENGUARD Gold Certified, UL 4L10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005AT72
Zoro #
G4561955
UPC #
049306855860
Country of Origin
United States

Dimensions

Length
72 in
Width
5 in
Overall Length
6 ft
Height
1/2 in
Fits Door Width
72 in
Overall Height
1/2 in
Overall Width
5 in
Door Width - Maximum
72 in

Details

Material
Aluminum
UL Fire Rating
UL10C
ADA Compliant
Yes
Standards
GREENGUARD Gold Certified, UL 4L10
Finish
Aluminum
Surface Type
Fluted Top
Insert Color
Black
Item
Door Threshold
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Transition Type
Fluted
ANSI/BHMA Finish
Unfinished
Frame Material
Aluminum Alloy
Features
Allow 3/8 in Door Clearance, Used in Conjunction with Surface Applied Vertical Rod Exit Device, or As A Stop and A Seal At The Bottom of Door

Description

Door Threshold, Surface Type Fluted Top, Aluminum Finish, Width 5 in, Height 1/2 in, Length 72 in, Fits Door Width 72 in, Material Aluminum, Insert Color Black, Standards GREENGUARD Gold Certified, UL 4L10, Yes, UL Fire Rating UL10C

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.