Zoro Homepage

Threshold, Smooth Top, 4 ft., Brushed, Width: 6"

  • Mfr # 253X3SSFG49

  • Zoro # G0867598


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
Hardware
Standards
BHMA, Fire Rated 10C, UL 18
Insert Material
Vinyl
UL Fire Rating
UL10C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253X3SSFG49
Zoro #
G0867598
UPC #
-
Country of Origin
China

Dimensions

Length
4 ft
Width
6 in
Height
1/2 in
Fits Door Width
49 in

Details

Color
Gray
Material
Stainless Steel
Includes
Hardware
Standards
BHMA, Fire Rated 10C, UL 18
Insert Material
Vinyl
UL Fire Rating
UL10C
ADA Compliant
ADA Compliant
Surface Type
Smooth Top
Finish
Brushed
Item
Threshold
Hardware
Includes

Description

Threshold, Surface Type Smooth Top, Brushed Finish, Color Gray, Width 6 in, Height 1/2 in, Length 4 ft, Fits Door Width 49 in, Material Stainless Steel, Insert Material Vinyl, Standards BHMA, Fire Rated 10C, UL 18, ADA Compliant, Includes Hardware, UL Fire Rating UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.