Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track and Hanger Kit, Top, 6 ft L

  • Mfr # TBS250A-SW/6

  • Zoro # G709192737


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
2 1/16 in
For Use With
Door
Includes
(2) Hangers, (2) Thru-Bolted Mounting Brackets, (2) Track Clip Stops, Guide, Pendant Bolt, Track, Track Brackets, Wheels
Finish
Mill, Zinc Plated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBS250A-SW/6
Zoro #
G709192737
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
2 1/16 in
Track Outside Width
2 1/16 in
For Door Thickness - Maximum
2 in
For Door Thickness - Minimum
1 3/8 in
Track Length
6 ft
For Door Height - Maximum
8 ft
Track Outside Height
4 5/16 in

Details

For Use With
Door
Includes
(2) Hangers, (2) Thru-Bolted Mounting Brackets, (2) Track Clip Stops, Guide, Pendant Bolt, Track, Track Brackets, Wheels
Finish
Mill, Zinc Plated
Color
Gray
Requires
Hangers, Pendant Bolt, Track Brackets, Track Clip Stop, Wheels
Number of Wheels
4
Item
Track and Hanger Kit
Bearings
Steel Ball
Hardware
Included
Type
Sliding System
Bearing Type
Ball Bearings
For Materials
Aluminum, Fiberglass, Metal
Track Material
Aluminum
Number of Components
6
Standards
ADA
Includes Hardware
Hardware Included
Product Type
Track and Hanger Kit
Wheel Material
Nylon
Weight Capacity
250 lb
Bearing Material
Steel
Track Type
Top
Green Certification or Other Recognition
UL Environment Claims Validated

Description

Track and Hanger Kit, Top, 6 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.